Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Stir Bar without Pivot Ring
SDPSCI_ED

Catalog No. S99484 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (Metric):
12 mm
25 mm
40 mm
70 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S99484 12 mm
S99485 25 mm
S99486 40 mm
S99487 70 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S99484 Supplier United Scientific Supplier No. MSZ12
Add to Cart
Add to Cart

United Scientific Stir Bar without Pivot Ring for use with Hot Plate/Stirrers.

  • Magnetic stir bar, polygon, without pivot ring
  • High-quality magnet coated with PTFE
  • Available in multiple sizes and designs

Specifications

Quantity 1/Pk.
Material Alnico PTFE
Diameter (Metric) 3 mm
Autoclavable Autoclavable
Color White
Coating PTFE
Length (Metric) 12 mm
Shape Polygon
Type Stir Bar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.