Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stirrer Anchors
SCI_ED

Catalog No. S29228 Shop All Fisherbrand Products
Change view
Click to view available options
Size:
400 mm
500 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S29228 400 mm
S29229 500 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S29228
Add to Cart
Add to Cart

Anchor-type stirrer blade.

Inert, unbreakable, and will not scratch
Useable to 260°C
Shaft Diameter: 6 mm

Specifications

Diameter (English) Fan 3.15 in.
Diameter (English) Shaft 0.23 in.
Diameter (Metric) Fan 8 cm
Diameter (Metric) Shaft 0.6 cm
Dimensions (L x W) 19.6 x 3.15 in. (50 x 8 cm)
For Use With (Application) Stirrer Applications
Length (English) 19.6 in.
Length (Metric) 40 cm
Quantity Each
Size 400 mm
Temperature (English) Up to 500°F
Temperature (Metric) Up to 260°C
Type Stirrer
Width (English) 3.15 in.
Width (Metric) 8 cm
Material PTFE
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.