Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Stirring Rods with Rubber Policeman
SDPSCI_ED

Catalog No. S66002 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (Metric):
127 mm
152 mm
203 mm
254 mm
304 mm
Diameter (Metric):
3 mm
5 mm
6 mm
10 mm
Length (English):
5 in.
6 in.
8 in.
10 in.
12 in.
Diameter (English):
0.11 in.
0.19 in.
0.23 in.
0.39 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Length (English) Diameter (English)
S66002 203 mm 5 mm 8 in. 0.19 in.
S66000 127 mm 3 mm 5 in. 0.11 in.
S66001 152 mm 5 mm 6 in. 0.19 in.
S66003 254 mm 6 mm 10 in. 0.23 in.
S66004 304 mm 10 mm 12 in. 0.39 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S66002 Supplier United Scientific™ Supplier No. GRPL08
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Glass stirring rods are supplied with rubber policemen already attached.

  • Rubber policeman attached to glass rod facilitates scraping and mixing.
  • Stirring rods are made of soft flint glass.
  • Both ends fire-polished and rounded.
  • Policemen are made of natural rubber.
  • Pre-assembled.

Specifications

Shape Sphere
Quantity 12 Pk.
Diameter (Metric) 5 mm
Autoclavable Autoclavable
Color Clear
Dimensions (L x W x H) 9.5 x 4 x 0.5 in.
Length (Metric) 203 mm
Type Stirring Rod
Includes Rubber policemen on end
For Use With (Application) Used to help transfer residues of precipitates or solids from the inside or beakers, flasks or other glass surfaces
Material Glass
Diameter (English) 0.19 in.
Length (English) 8 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.