Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Stock Blank Aluminum Valve Tags

Catalog No. 19113081 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
Green
Natural
Red
Yellow
Dimensions (L x W):
1.5 in.
2 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19-113-081 Natural 1.5 in.
19-113-077 Yellow 1.5 in.
19-113-078 Red 1.5 in.
19-113-079 Blue 1.5 in.
19-113-080 Green 1.5 in.
19-113-082 Yellow 2 in.
19-113-083 Red 2 in.
19-113-084 Blue 2 in.
19-113-085 Green 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-113-081 Supplier Brady™ Supplier No. 49904
Add to Cart
Add to Cart

Relay important pipe content information, valve identification or operation information at the point of need. Brady™ Stock Blank Aluminum Valve Tags are durable one-sided tags that are an economical and convenient way to ID equipment.

  • Blank aluminum write-on tags are ideal for long lasting indoor performance
  • They feature a soft aluminum foil that is laminated to a cardboard backing

Specifications

Quantity 25/Pk.
Color Natural
Material Anodized Aluminum
Shape Circle
Dimensions (L x W) 1.5 in.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.