Learn More
Stoko™ Skin Care CliniShield™ Skin Products
Description
Designed to reduce the risk of nosocomial infections
Health Care Personnel Handwash. Using 1% Triclosan, handwash kills more than 99% of the antibiotic resistant bacteria MRSA and VRE in 15 seconds or less. Effective against a broad spectrum of organisms including microorganisms associated with the most commonly occurring nosocomial infections. Added emollient helps reduce skin irritation and dryness. Dermatologist tested. Extremely mild and pH balanced. Mild fragrance. Color, clear yellow.
Gentle Skin Cleanser. General-purpose cleanser can be used in situations where there is low risk for spread of infection. Formulated with a proprietary, special emollient to help reduce irritation from frequent handwashing. Dermatologist tested. Non-lingering fragrance. Color, clear green.
Shampoo and Body Wash. Gentle formula leaves skin feeling soft and smooth. Conditioner leaves hair feeling silky and tangle-free. Formulated to spread easily and rinse off quickly. Mild fragrance. Color, clear blue.
Moisturizing Lotion. Provides both moisturizing and protective properties. Formulated to meet the FDA Skin Protectant Monograph to soothe minor skin irritations. Absorbs quickly into the skin with no oily or greasy residue. Contains glycerin for added moisturizing capacity. Demonstrated to not degrade latex gloves using ASTM Test Methods D 412 and D 624 and the FDA Water Leakage Test. Non-lingering fragrance. Color, white.
Instant Hand Sanitizer. Alcohol-based formula rapidly kills germ activity when handwashing facilities are not available. Demonstrates a greater than 99% kill in 15 seconds or less against antibiotic resistant bacteria including MRSA and VRE. Effective against a broad spectrum of organisms including microorganisms associated with the most commonly occurring nosocomial infections. Low-alcohol fragrance. Color, clear.
Dispensers. Wall-mounted dispenser will not drip and is compatible with all 1600mL bottles in the CliniShield series. Bottle remains visible to easily check the amount of soap remaining. Complies with the Americans with Disabilities Act, which requires less than 5 lb. of pressure to operate, for ease of use by the physically disabled and elderly. Dishwasher safe.
Specifications
Specifications
| Product Type | CliniShield Skin Product |
| Color | White |
| Form | Viscous Liquid |
| Certifications/Compliance | FDA,TFM, NNIS, ASTM,D 412,D 624 |
| Composition | Moisturizing Lotion (Ethanol 62%) |
| For Use With (Application) | An alcohol-based formula for rapid germ killing when handwashing facilities are not readily available and hands are free of dirt or soil |
| Packaging | Bottle, one pump |
| pH Range | 7.35 |
| Quantity | 12 Pk. |
| Volume (English) | 3.8 oz. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.