Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Stop Mandatory Temperature Screening Station Bilingual Sign (English/Spanish)

Catalog No. 19129652 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Material:
Aluminum
Polyester with Polyester Overlaminate
Polystyrene
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19-129-652 10 x 7 in. Aluminum
19-129-650 10 x 7 in. Polyester with Polyester Overlaminate
19-129-651 14 x 10 in. Polyester with Polyester Overlaminate
19-129-653 14 x 10 in. Aluminum
19-129-654 10 x 7 in. Polystyrene
19-129-655 14 x 10 in. Polystyrene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-129-652 Supplier Brady™ Supplier No. 170536

Stop the spread by knowing who’s sick. Post this sign outside of your facility to inform guests and employees of mandatory screening stations.

  • This B-401 polystyrene material is ideal for use in light duty areas and is perfect for temporary identification
  • With this temporary sign, you get excellent abrasion and chemical resistance so your identification remains impactful in harsh conditions
  • Great for indoor and outdoor use
  • Service temperature of -40 to 175°F (-40 to 80°C)

 

  • B-302 polyester, which is an indoor / outdoor high-performance material with a permanent pressure-sensitive adhesive
  • Flexible material conforms to most surfaces and provides clear identification in even the harshest environments
  • Ultra-durable sign weathers up to 8 years outdoors, and even longer indoors
  • Survives drastic temperature variations up to 230°F (110°C), and can be applied at 0°F (-18°C)

 

  • Durable non-reflective aluminum material (B-555) provides lasting identification with durable inks and clear-coat protection for added fade resistance
  • Designed for both indoor and outdoor use
  • Withstands wind, rain, sunlight and high temperatures

Specifications

Material Aluminum
Mounting Type Corner Holes
Languages English, Spanish
Dimensions (L x W) 10 x 7 in.
Displayed Text STOP MANDATORY TEMPERATURE SCREENING STATION ALTO ESTACIÓN DE CONTROL DE TEMPERATURA CORPORAL OBLIGATORIA
Color Red on White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.