Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Storage Box for 50mL Centrifuge Tube

Catalog No. 220101155 Shop All Globe Scientific Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-010-1155 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-010-1155 Supplier Globe Scientific Supplier No. 3099
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For 50mL centrifuge tubes

  • For 50mL centrifuge tubes

Specifications

Color White
Material Cardboard
Shape Square
Type Cryo Storage Box
Holds 16 (50 mL Centrifuge Tubes)
Max. Temperature (Metric) 121°C
Min. Temperature (Metric) -196°C
Quantity 48/Cs.
Dimensions (L x W x H) 145 x 145 x 122 mm
Length (Metric) 145 mm
Width (Metric) 145 mm
Height (Metric) 122 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.