Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Storage Boxes
GSA_VA

Catalog No. 13683531 Shop All Eppendorf North America Products
Change view
Click to view available options
Holds:
100 Cryogenic Tubes with Internal Threads
25 Tubes (15 mL)
25 Tubes (5 mL)
25 Tubes (5 mL) with Screw Cap
64 Tubes (1 to 2 mL)
81 Cryogenic Tubes (1 to 2 mL) with Screw Cap
81 Cryogenic Tubes (3 mL) with Screw Cap
81 Cryogenic Tubes (4 to 5 mL) with Screw Cap
9 Tubes (50 mL), 4 Tubes (15 mL)
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
13-683-531 81 Cryogenic Tubes (1 to 2 mL) with Screw Cap
13-683-530 100 Cryogenic Tubes with Internal Threads
13-683-532 81 Cryogenic Tubes (3 mL) with Screw Cap
13-683-533 81 Cryogenic Tubes (4 to 5 mL) with Screw Cap
13-683-535 25 Tubes (5 mL)
13-683-534 64 Tubes (1 to 2 mL)
13-683-536 25 Tubes (5 mL) with Screw Cap
13-683-537 25 Tubes (15 mL)
13-683-538 9 Tubes (50 mL), 4 Tubes (15 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 13-683-531 Supplier Eppendorf™ Supplier No. 0030140516
Add to Cart
Add to Cart

Allows selection of the optimal box combinations for individual storage demands and provides safe storage for your sample tubes in a space-saving design.

  • Flexible and optimized combination options for the different box formats
  • Retains shape at freezing temperature of -86°C for sample storage or autoclaving for 20 minutes at 121°C for sterilization
  • Reliable individual alpha-numeric laser labeled code assigned to each sample location
  • Minimizes allocation errors
  • Provides high-contrast readability
  • Remains permanently
  • Five additional inscription labels on lid enable user-specific labeling
  • Fits all typical tube formats: cryogenic tubes, microcentrifuge tubes, 15 and 50 mL conical tubes and other laboratory vessels
  • 15 mL and 50 mL conical tube boxes with ventilation slots for an evenly distributed freezing process
  • Prevents tube damage or breakage, which is frequently observed when freezing long tube formats in closed boxes
  • Compatible with common freezer rack systems and the different inner grid variants

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Holds 81 Cryogenic Tubes (1 to 2 mL) with Screw Cap
Material Polypropylene
Positions 81
Stackable Yes
No. of Racks 9 x 9
No. per Pack 3 pcs.
Height (English) 2 in.
Product Type Storage Box
Height (Metric) 52.8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.