Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Storage Vessel with High Vacuum Valve
GREENER_CHOICESDP

Catalog No. 31501820 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
350 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
31-501-820 100 mL
31-501-819 50 mL
31-501-821 350 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31-501-820 Supplier Synthware™ Supplier No. S490100
Add to Cart
Add to Cart

Storage Vessel features a #15 O-ring joint on the sidearm and a high vacuum valve plug to control gas and/or liquid flow into the vessel

Specifications

Color Clear
Capacity (Metric) 100 mL
Material Borosilicate Glass
For Use With (Application) Organic Synthesis
Height (Metric) 235 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.