Learn More
Kishigo Storm Cover Rainwear Pants
Description
- Waterproof material with durable seam sealed construction
- 2 in.wide high performance reflective material
- Zipper/storm flap closure for weather protection
- Non-sparking snaps and zipper
- Adjustable wrist cuffs
- Mesh liner
- Lower front patch pockets with snap closure
- Left chest radio pocket
Compliance
Meets ANSI™ 107 Class 3 standards.
Specifications
Specifications
| Size | 4X-Large/5X-Large |
| Material | Polyester |
| Color | Lime |
| No. of Pockets | None |
| Construction | 5-needle overlap seam |
| Certifications/Compliance | ANSI 107 Class 3 |
| Size (English) Waist | 32 in. |
| Size (Metric) Waist | 81.3 cm |
| Waist Style | Elastic |
| Length (English) | 26.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.