Learn More
Eagle StormNEST™ Catch Basin Filter Insert - Sediment - Round and Adjustable
Shop All Eagle Manufacturing Products

Description
- Round design
- Fits catch basins from 27 in. to 29 in. in diameter
- All models available with or without oil-absorbent feature
- Requires no special tools to install and remove
- Overflow rate of up to 500 gpm helps avoid ponding
Specifications
Specifications
| Certifications/Compliance | NPDES, 40 CFR 122.26 compliance |
| Color | Black |
| Material | PVC Fabric |
| Type | Sediment Catch Basin |
| For Use With (Application) | Designed to protect storm drains and sewers from debris and sediments |
| Model | T8701 |
| Packaging Quantity | 1 Ea. |
| Diameter (English) | 26 in. |
| Diameter (Metric) | 66.04 cm |
| Weight (English) | 2 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.