Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Made from medical-grade stainless steel with tungsten carbide (TC) inserts for superior cutting performance and edge retention
- 4.5-in. length provides fine control for microsurgical and ophthalmic applications
- Fine, narrow blades allow precise tissue dissection with minimal trauma
- Gold-plated handles signify TC inserts and add visual identification
- Ergonomic handle design ensures comfort and steady control during detailed work
- Smooth hinge mechanism provides clean, consistent cutting motion
- Autoclavable and reusable, suitable for various applications
- Common in pathology, autopsy, and veterinary micro dissection
- Excellent for academic, training, and research labs requiring precision instruments
Specifications
Specifications
| Product Type | Dissecting Scissors |
| Material | Stainless Steel With Tungsten Carbide Inserts |
| For Use With (Application) | Pathology, Autopsy, Histology, Medical, Dental and Veterinary Applications |
| Length (English) | 4.5 in. |
| Length (Metric) | 11.45 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?