Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Straight Bore High Vacuum Glass Stopcock



Plug is precision ground and hand lapped with corresponding numbers on barrel and plug.
$75.24 - $118.20
Specifications
Type | Straight Bore - High Vacuum |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | Organic Synthesis |
Plug Material | Glass |
Catalog Number | Mfr. No. | Plug Bore | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Plug Bore | Price | Quantity & Availability | |||||
31-502-021
![]() ![]() |
Synthware™
S331230 |
2 mm |
Each for $75.24
|
|
|||||
31-502-023
![]() ![]() |
Synthware™
S332044 |
6 mm |
Each for $118.20
|
|
|||||
31-502-022
![]() |
Synthware™
S331740 |
4 mm | N/A | N/A | N/A | ||||
Specifications
Straight Bore - High Vacuum | |
Borosilicate Glass | |
Organic Synthesis | |
Glass |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title