Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Straight Connectors with Tapered Ends
SCI_ED

Catalog No. S37170 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (English) Inner:
0.375 to 0.438 in.
0.438 to 0.563 in.
Overall Length (English):
2.3 in.
2.6 in.
Width (English):
0.68 in.
0.7 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Overall Length (English) Width (English)
S37170 0.375 to 0.438 in. 2.3 in. 0.68 in.
S37171 0.438 to 0.563 in. 2.6 in. 0.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S37170
Add to Cart
Add to Cart
This item is not returnable. View return policy

Very durable.

  • Excellent chemical resistance
  • Serrated connecting surfaces to prevent tubing slippage
  • Autoclavable Polypropylene
  • Adapters allow for connecting different diameter tubing

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.375 to 0.438 in.
Material Polypropylene
Overall Length (English) 2.3 in.
Overall Length (Metric) 5.82 mm
For Use With 9.5 to 11 mm
Width (Metric) 17.2 mm
Width (English) 0.68 in.
Shape Straight
Height (Metric) 17.2 mm
Height (English) 0.68 in.
Color White
Product Type Tubing Connector
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.