Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Straight Dressing Forceps

Catalog No. 16050140 Shop All Excelta Corporation Products
Catalog No. 16-050-140 Supplier Excelta™ Supplier No. F7SE

Used for compressing or grasping tissues, handling sterile dressings, and other purposes.

  • Serrated tips give more gripping power
  • Serrated grips allow for positive control
  • Stainless Steel

Specifications

Product Type Forceps
Material Stainless Steel
For Use With (Application) Compressing or grasping tissues, handling sterile dressings
Tip Style Serrated
Length (English) 4.25 in.
Length (Metric) 110 mm
Width (English) 0.020 in.
Width (Metric) 0.5mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.