Learn More
Description
- Straight smooth walls allow for complete removal of contents
- Ideal for soil sampling and environmental applications
- With attached screw caps lined in PTFE or PV
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Color | Amber |
| Material | Soda Lime Glass (Type 3) |
| No. per Case | 24/Case |
| Closure Color | White |
| Mouth | Wide |
| Product Type | Straight-sided Jar |
| Closure Liner | PTFE |
| Closure Material | Polypropylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
