Learn More
Description
- Translucent polypropylene is chemical-resistant
- Autoclavable
- Polypropylene screw caps
Order Info
Polystyrene jars are also available (Cat. Nos. S63381 through -85).
Specifications
Specifications
| Capacity | 8 oz., 250mL |
| Capacity (Metric) | 250 mL |
| Color | Translucent |
| Diameter (English) | 3.5 in. |
| For Use With (Application) | Storage of Lab Specimens, Supplies or Powders |
| Includes | Screw Closure |
| Material | Polypropylene |
| Max. Temperature (Metric) | 135°C |
| Max. Temperature (English) | 275°F |
| Closure Color | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
