Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Straight-Sided Polypropylene Jars
SCI_ED

Catalog No. S63390 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
250 mL
500 mL
950 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S63390 950 mL
S63386 60 mL
S63387 120 mL
S63388 250 mL
S63389 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S63390 Supplier Dynalon™ Supplier No. 421165/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for storing specimens, supplies or powders.

  • Translucent polypropylene is chemical-resistant
  • Autoclavable
  • Polypropylene screw caps

Order Info

Polystyrene jars are also available (Cat. Nos. S63381 through -85).

Specifications

Capacity 32 oz., 950mL
Capacity (Metric) 950 mL
Color Translucent
Diameter (English) 4.7 in.
For Use With (Application) Storage of Lab Specimens, Supplies or Powders
Includes Screw Closure
Material Polypropylene
Max. Temperature (Metric) 135°C
Max. Temperature (English) 275°F
Closure Color White
Clarity Translucent
Closure Included Yes
Graduated No
Height (Metric) 100 mm
Height (English) 4 in.
Chemical Label Unlabeled
Closure Liner Unlined
Closure Material Polyethylene
Diameter (Metric) 120 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 32 oz.
Shape Round
Product Type Straight-sided Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.