Learn More
Description
Performance
- For picking up evidence or holding documents
- Surgical grade
- Easily cleaned with alcohol or other cleaners
- Can be autoclaved
Dimensions
- FS487: 5.5 in. L
- FS488: 8 in. L
- FS489: 12 in. L
- FS490: 16 in. L
Materials
- Stainless steel
Specifications
Specifications
| Tip Style | Straight |
| Length (English) | 12 in. |
| Material | Stainless Steel |
| Type | Straight Hemostat |
| Style | Hemostatic |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
