Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Straight Wall Zirconium Crucible

Catalog No. AA36054KT
Change view
Click to view available options
Capacity (Metric):
10 mL
15 mL
20 mL
25 mL
35 mL
55 mL
100 mL
250 mL
500 mL
1000 mL
Diameter (Metric) Outer:
Outside: 101mm
Outside: 127mm
Outside: 27mm
Outside: 33mm
Outside: 45mm
Outside: 46mm
Outside: 47mm
Outside: 59mm
Outside: 82mm
Height (Metric):
18mm
22mm
34mm
41mm
45mm
59mm
65mm
89mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Height (Metric)
AA36054KT 100 mL Outside: 59mm 18mm
AA35909KT 10 mL Outside: 27mm 34mm
AA35930KT 15 mL Outside: 33mm 41mm
AA35951KT 20 mL Outside: 33mm 41mm
AA35972KT 25 mL Outside: 45mm 22mm
AA35992KT 35 mL Outside: 46mm 89mm
AA36014KT 55 mL Outside: 46mm 22mm
AA36035KT 1000 mL Outside: 127mm 65mm
AA36070KT 55 mL Outside: 47mm 59mm
AA36087KT 500 mL Outside: 101mm 22mm
AA36097KT 250 mL Outside: 82mm 45mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. AA36054KT Supplier Thermo Scientific Chemicals Supplier No. 036054KT
Add to Cart

missing translation for 'validMainframeMsg'

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Description Straight Wall
Material Zirconium
Capacity (Metric) 100 mL
Diameter (Metric) Outer Outside: 59mm
Height (Metric) 18mm
Product Type Zirconium Crucible

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.