Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ Flashlight Accessories and Replacement Parts

Catalog No. 19819892 Shop All Streamlight Products
Change view
Click to view available options
Product Type:
Charging Cord
Five-unit Bank Charger
Flashlight Bulb
Flashlight Holder
Flashlight Holster
Helmet Strap
Lamp Assembly
Lamp Module
Replacement Bi-pin Bulb
Replacement Bulb
Switch Module
For Use With (Equipment):
3 C ProPolymer Xenon Flashlights
4 AA ProPolymer Xenon Flashlights
AA ProPolymer HAZ-LO or 4 AA ProPolymer Flashlights to Helmet
Rechargeable Litebox, Vulcan, Fire Vulcan Flashlights
SL Series Flashlights
SL-15 x Flashlights
SL-20 XP Flashlights
StreamLight Flashlights SL-20 XP, SL-20 X, and SP-35 X
StreamLight Polystinger, Stinger, Stinger XT Flashlights
Streamlight Rechargeable Cradles, Holders, Sleeves
Survivor Module
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type For Use With (Equipment)
19-819-892 Flashlight Holster SL Series Flashlights
19-071425 Switch Module SL-15 x Flashlights
19-822-938 Lamp Assembly 3 C ProPolymer Xenon Flashlights
19-822-942 Lamp Assembly 4 AA ProPolymer Xenon Flashlights
19-028297 Charging Cord Streamlight Rechargeable Cradles, Holders, Sleeves
19-041-382 Replacement Bulb StreamLight Polystinger, Stinger, Stinger XT Flashlights
19-150-0064 Helmet Strap AA ProPolymer HAZ-LO or 4 AA ProPolymer Flashlights to Helmet
19-819-824 Five-unit Bank Charger StreamLight Flashlights SL-20 XP, SL-20 X, and SP-35 X
19-819-843 Lamp Module Survivor Module
19-041-385 Flashlight Bulb SL-20 XP Flashlights
19-028305 Flashlight Holder SL Series Flashlights
19-822-940 Replacement Bi-pin Bulb Rechargeable Litebox, Vulcan, Fire Vulcan Flashlights
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 missing translation for 'options'
Catalog No. 19-819-892 missing translation for 'mfr' Streamlight™ missing translation for 'supplierNo' 25090
Add to Cart
Add to Cart

Specifications

Weight (English) 1.6 oz.
Weight (Metric) 0.04 kg
Color Black
Dimensions (L x W x H) 15 x 9.3 x 6 cm (6 x 3.7 x 2.3 in.)
For Use With (Equipment) SL Series Flashlights
Height (English) 2.3 in.
Height (Metric) 6 cm
Length (English) 6 in.
Length (Metric) 15 cm
Material Nylon
Width (English) 3.7 in.
Width (Metric) 9.3 cm
Product Type Flashlight Holster
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.