Learn More
Streamlight™ Replacement Parts For LiteBox™ FireBox™ Rechargeable Lanterns
Shop All Streamlight ProductsSpecifications
Specifications
| Light Source | Halogen |
| Lighting Life | 100 hr. |
| Wattage | 20 W |
| Weight (English) | 0.01 lb. |
| Weight (Metric) | 4.5 g |
| For Use With (Application) | Fire, Emergency and Rescue |
| For Use With (Equipment) | Litebox, FireBox Lanterns |
| Product Type | Streamlight Bulb |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.