Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ SL-20XP™/LED Rechargeable Flashlight

Catalog No. 19819825 Shop All Streamlight Products
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
19-819-825 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-819-825 Supplier Streamlight™ Supplier No. 25123

Includes

120V AC and 12V DC charge cords and two charging sleeves

Full-size flashlight provides failsafe illumination

Unique combination of a high-output, prefocused halogen beam and three close-range LEDs allow user to choose a super-bright beam or an exceptionally long run time.

  • Lightweight, durable nylon polymer case with non-slip rubber comfort grip and unbreakable polycarbonate lens
  • Dual switch control for easy beam selection; blink and steady on modes
  • Battery supports one hour of LED light after main 8-watt halogen bulb runs out

Specifications

  • High-capacity sub-C nickel-cadmium rechargeable battery
  • Halogen power: 16,000 candela; 120 lumens
  • Run time: 1.5 hours (halogen); 11.5 hours (LEDs)
  • Length: 13.2 in.
  • Weight: 1.1 lb. (with batteries)

Specifications

Light Source LED
Voltage 6 V
Weight (English) 1.1 lb.
Weight (Metric) 0.41 kg
Color Orange
Controller Type Dual switch control
Diameter (English) Body 1.5 in.
Diameter (Metric) Body 3.81 cm
Includes 120 V AC and 12 V DC charge cords and two charging sleeves
Length (English) 13.2 in.
Length (Metric) 33.5 cm
Lens Material Polycarbonate
Material Nylon Polymer
Product Type Rechargeable LED Flashlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.