Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ Vantage™ Helmet-Mounted Flashlight

Catalog No. 19822499 Shop All Streamlight Products
Change view
Click to view available options
Battery Type:
2 3 V CR123A Lithium
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Battery Type
19-822-499 2 3 V CR123A Lithium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-822-499 Supplier Streamlight™ Supplier No. 69140
Add to Cart
Add to Cart

Includes

Two 3V CR123A lithium batteries

Hands-free lighting for firefighters

Lightweight, compact, low-profile design easily attaches/detaches above or below brim on fire helmets, industrial helmets, and hardhats. C4 LED technology is impervious to shock and will not break or burn out.

  • Ultra-bright blue taillight LED
  • Up to 7000 candela; 115 lumens measured system output
  • Dual-direction, easy access ON/OFF switch on rear of light
  • Solid-state current regulation for consistent illumination level
  • Fits both traditional and modern-style helmets
  • Clamp is easily tightened with your fingers—no tools necessary
  • Swivel clamp and insertable 5° angle adjuster to optimize beam location; rotates 360° on clamp
  • Textured parabolic reflector produces a smooth beam hotspot with optimum peripheral illumination
  • Serialized for positive identification
  • Anodized aircraft aluminum construction with reflective strip
  • High-temperature, shock-mounted, impact-resistant Boro Float glass lens
  • High-impact, chemically resistant engineering polymer LED housing

Order Info

Two 3V lithium batteries provide up to six hours of continuous run time to the 10% output level. Dimensions (L x W): 3.26 x 1.47 in. (8.28 x 3.73cm). Weight: 5.14 oz. (145.7g).

Certifications

IPX7 rated waterproof to 1m for 30 minutes.

Compliance

Meets applicable European Community Directives. Meets requirements of NFPA 1971, 2007 Edition.

Warranty and Services

Limited lifetime

Specifications

Weight (English) 5.14 oz.
Weight (Metric) 0.145 kg
Battery Type 2 3 V CR123A Lithium
Certifications/Compliance NFPA 1971-8.6, CE
Controller Type Dual direction on/off
Height (English) 2.56 in.
Height (Metric) 6.5 cm
Includes Two 3 V lithium batteries
Material Aluminum
Product Type Helmet-mounted Flashlight
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.