Learn More
Description
- Whole blood control resembles patient sample.
- Available in three clinically significant levels.
- Packaged in plastic squeeze dropper vials.
- Compatible with HemoCue Glucose 201 Analyzer, Hb201+ Analyzer and B-Hemoglobin Photometer.
- 30-day open-vial stability, 180-day closed-vial stability.
- Access to STATS™, Streck’s free interlaboratory quality control program for peer group data comparison.
Specifications
Specifications
| Content And Storage | 2°C to 10°C |
| For Use With (Equipment) | HemoCue™ B-Glucose analyzer, HemoCue™ B-hemoglobin photometer and HemoCue™ Hb201+ analyzer |
| Type | Glucose and Hemoglobin Control |
| Intended Use | Designed to evaluate the accuracy and precision |
| Level | 3 |
| Quantity | 6 x 2.5 mL |
| Stability | 30 Days Open, 180 Days Closed Vial |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
