Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Streptavidin HP MultiTrap™ Plates

Catalog No. 45001482 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
4 x 96-well Plates
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45-001-482 4 x 96-well Plates
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45-001-482 Supplier Cytiva Supplier No. 28903131
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fast, reliable protein enrichment through immobilized biotinylated biomolecules in prepacked 96-well filter plates

  • Flexible protocol with elution conditions formatted for both electrophoresis and LC-MS analysis workflows
  • Useful for exploiting either the strong interactions of biotin and streptavidin or the somewhat weaker interactions of 2-iminobiotin and streptavidin
  • Can also be used for the direct enrichment of proteins that are biotinylated. By binding a specific biotinylated protein to the column, protein-protein interactions can also be investigated
  • Each well is prepacked with Streptavidin Sepharose™ High Performance Medium
  • Easy scale-up to Streptavidin HP SpinTrap™ or HiTrap™ Streptavidin HP prepacked columns
  • Can be used with centrifugation or vacuum, manually or in automated robotic systems

Streptavidin Sepharose HP Medium

  • Matrix: Highly cross-linked agarose, 6%
  • Binding capacity: >300nmol biotin/mL medium; 6mg biotinylated BSA/mL medium
  • Ave. particle size: 34μm
  • pH Stability (long-term): 4 to 9
Plates
  • Well volume: 800μL
  • Max. sample loading volume: 600μL
  • Medium volume: 50μL

TRUSTED_SUSTAINABILITY

Specifications

Binding Capacity >300nM/mL
Flow Rate <150 cm/hr.
Kit Contents Streptavidin Sepharose HP, spin column and 96-well filter plates filter plates
Material Polypropylene, Polyethylene
Support Type 6% Highly Cross-linked Agarose
Content And Storage 4°C to 8°C
Particle Size 34 μm
Quantity 4 x 96-well Plates
For Use With (Application) Protein enrichment, Protein-Protein interaction investigations
Type Filter Plate
Sufficient For 4 x 96-well plate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.