Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Streptavidin Mag Sepharose™ Magnetic Bead
GSA_VA

Catalog No. 45002804 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
2 x 1 mL
5 x 1 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45-002-804 5 x 1 mL
45-002-803 2 x 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45-002-804 Supplier Cytiva Supplier No. 28985799
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For simple and efficient enrichment of target proteins by immunoprecipitation and purification of biotinylated biomolecules

Streptavidin Mag Sepharose uses the strong interaction between biotin and streptavidin ligand, which is immobilized on magnetic beads.

  • High-capacity small-scale purification of proteins from cell lysates and biological fluids
  • Provides high purity and yield
  • Allows easy parallel screening of proteins with high repeatability
  • Simple enrichment of proteins from small or large sample volumes (low μl to high ml scale)
  • The beads are available in two pack sizes: 2 × 1mL 10% medium slurry and 5 × 1mL 10% medium slurry
  • A milliliter of 10% medium slurry is the same as 100 μl sedimented medium which is sufficient for 20 purification runs according to the recommended immunoprecipitation protocol
  • Binding capacity: >300μg biotinulated BSA/mL of medium slurry
  • Stability: stable

  • Immunoprecipitation
  • Purification
  • Biomarker reseach

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color White
Quantity 5 x 1 mL
Content And Storage 4°C to 8°C
Form Liquid
For Use With (Application) For simple and efficient enrichment of target Proteins by immunoprecipitation and purification of Biotinylated biomolecules
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.