Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Streptavidin Sepharose High Performance Resin

Catalog No. 90100484 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
90-100-484 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 90-100-484 Supplier Cytiva Supplier No. 90100484
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Affinity chromatography resin designed for fast and reliable, high resolution purification of biotinylated biomolecules.

  • Streptavidin immobilized to Sepharose High Performance for purification of biotinylated compounds
  • Extremely useful for exploiting either the strong interactions of biotin and streptavidin or the somewhat weaker interactions of 2-iminobiotin and streptavidin.
  • 34 μm bead size for improved resolution

Purified Streptavidin isolated from Streptomyces avidinii is immobilised on Sepharose High Performance. The base matrix is a rigid, highly cross-linked beaded agarose with high chemical stability. The immobilised streptavidin binds biotin and biotinylated substances through affinity chromatography.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 25 mL
Matrix Highly cross-linked agarose, 6%
pH Range 4 to 9
Content And Storage 4 to 8 °C, 20% Ethanol
Quantity 25 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.