Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Impacto™ Stride™ Full Foot Ice Traction Overshoe

Catalog No. 19500302 Shop All Impacto Protective Products Products
Encompass_Preferred
Change view
Click to view available options
Size:
Men's: 10.5 - 13
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-500-302 Men's: 10.5 - 13
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-500-302 Supplier Impacto™ Supplier No. STRIDE40

Impacto™ Stride™ Full Foot Ice Traction Overshoe is designed for maximum traction and allows for a natural stride

  • Designed for maximum traction to allow a natural stride
  • Durable TPE overshoe performs to -45°
  • Easy on/off stretchy overshoes fit tightly over shoes and boots
  • Deep toe and heel pockets are designed for steel toe footwear
  • Multi-directional traction plates bite into ice and snow

Specifications

Color Black
Footbed Material Thermoplastic Elastomer
For Use With (Application) Provides Additional Traction on Ice, or Snow-Covered Surfaces
Heel Style Deep Heel Bed
Height (English) 2 in.
Height (Metric) 5.08 cm
Length (English) 11 in.
Length (Metric) 27.94 cm
Material Thermoplastic Elastomer
Size Men's: 10.5 - 13
Style Overshoe
Tread Style Multi-Directional Ice Traction Cleats
Weight (English) 1 lb.
Weight (Metric) 453.60 g
Width (English) 5 in.
Width (Metric) 12.7 cm
Gender Unisex
Product Type Ice Traction Overshoe
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.