Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Stride™ Full Foot Ice Traction Overshoe
Impacto™ Stride™ Full Foot Ice Traction Overshoe is designed for maximum traction and allows for a natural stride
Specifications
Color | Black |
---|---|
Footbed Material | Thermoplastic Elastomer |
For Use With (Application) | Provides Additional Traction on Ice, or Snow-Covered Surfaces |
Heel Style | Deep Heel Bed |
Height (English) | 2 in. |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-500-302
|
Impacto™
STRIDE40 |
Men's: 10.5 - 13 | N/A | N/A | N/A | ||||
Description
- Designed for maximum traction to allow a natural stride
- Durable TPE overshoe performs to -45°
- Easy on/off stretchy overshoes fit tightly over shoes and boots
- Deep toe and heel pockets are designed for steel toe footwear
- Multi-directional traction plates bite into ice and snow
Specifications
Black | |
Provides Additional Traction on Ice, or Snow-Covered Surfaces | |
2 in. | |
Thermoplastic Elastomer | |
Multi-Directional Ice Traction Cleats | |
453.60 g | |
Ice Traction Overshoe |
Thermoplastic Elastomer | |
Deep Heel Bed | |
5.08 cm | |
Overshoe | |
1 lb. | |
Unisex |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title