Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Safety Tools Strike Box Wrench, 12pt (Metric) 51 to 155 mm
SDP

Catalog No. 19174879 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Drive Size:
51 mm
52 mm
54 mm
55 mm
56 mm
57 mm
58 mm
60 mm
62 mm
63 mm
65 mm
67 mm
70 mm
71 mm
75 mm
77 mm
79 mm
80 mm
82 mm
85 mm
88 mm
90 mm
94 mm
95 mm
100 mm
105 mm
110 mm
115 mm
120 mm
125 mm
130 mm
135 mm
145 mm
150 mm
155 mm
35 product options available for selection
Product selection table with 35 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Drive Size
19-174-879 105 mm
19-174-878 100 mm
19-174-885 110 mm
19-174-888 115 mm
19-174-889 120 mm
19-174-890 125 mm
19-174-894 130 mm
19-174-895 135 mm
19-174-896 145 mm
19-174-899 150 mm
19-174-900 155 mm
19-174-973 51 mm
19-174-976 52 mm
19-174-978 54 mm
19-174-979 55 mm
19-174-980 56 mm
19-174-981 57 mm
19-174-982 58 mm
19-174-984 60 mm
19-174-985 62 mm
19-174-986 63 mm
19-174-987 65 mm
19-174-988 67 mm
19-174-990 70 mm
19-174-991 71 mm
19-174-992 75 mm
19-174-993 77 mm
19-174-995 79 mm
19-174-996 80 mm
19-174-997 82 mm
19-174-998 85 mm
19-174-999 88 mm
19-175-000 90 mm
19-175-001 94 mm
19-175-002 95 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 35 options available.
35 options

AMPCO and other copper-based tools should not be used in direct contact with acetylene, ethylene oxide and some explosives such as amatol, DBX and lead azide.

Catalog No. 19-174-879 Supplier Ampco Safety Tools Supplier No. WS105
Add to Cart
Add to Cart

AMPCO and other copper-based tools should not be used in direct contact with acetylene, ethylene oxide and some explosives such as amatol, DBX and lead azide.

AMPCO™ Strike Wrench, 12pt Box performs in high-risk and demanding environments.

  • Made of AMPCO invented, Factory Mutual approved alloy
  • Designed for use near flammable liquids, vapors, explosive dust, sensitive electronics, magnetic equipment, batteries and in laboratories.
  • Non-Sparking
  • Non-Magnetic
  • Corrosion Resistant

Warranty and Services

Limited Lifetime Warranty

Specifications

Product Type Strike Box Wrench
Drive Size 105 mm
Material Aluminum Bronze
Certifications/Compliance Factory Mutual (FM) Approved

Common applications include maintenance repair operations (MRO) around flammable liquids, dusts and vaports. Non-magnetic environments for MRI maintenanance and other precision magnetic and radar equipment; Laboratories, food and beverage processing, pharmaceuticals and chemicals handling and processing where corrosion resistant hand tools are needed.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.