Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Strip Plate Sealing Films

Catalog No. 14380969 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Material:
Aluminum
Polyester
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
14-380-969 Polyester
14-380-968 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-380-969 Supplier BRANDTECH™ BRAND™ Supplier No. 781383
Add to Cart
Edge
Add to Cart

Sealing films in individually separable strips allow sealing of individual columns on 96-well plates

  • Aluminum sealing films in perforated sheets, allowing sealing of columns on 96-well PCR plates or storage plates
  • Suitable as an alternative to strip caps on PCR plates
  • Certified Rnase- and DNase-free
  • Choose from aluminum (supplied in packages of 300 sheets of six strips each), or polyester (supplier in packages of 400 sheets of 8 strips each)
  • TRUSTED_SUSTAINABILITY

    Specifications

    Color Clear
    Material Polyester
    Sterility Non-sterile
    Autoclavable Not Autoclavable
    Length (Metric) 101 mm
    Evaporation Barrier Yes
    Width (Metric) 10 mm
    For Use With (Application) PCR and storage
    Format 1x8 well (8 strips/sheet)
    Pre-slit No
    Product Type Strip Sealing Film
    Adhesive Acrylic
    Certified RNase/DNase-free Yes
    Pierceable No
    Temperature Range (Metric) -40°C to +120°C
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.