Learn More
Cole-Parmer™ Stuart Digital Hot Plates
Description
- Hot surface warning light flashes when plate temperature is above 50°C
- Durable front panel resists spills and chemicals
- LED display indicates actual surface temperature
- Available in various plate surface, and body color configurations
Specifications
Specifications
| Top Plate Material | Ceramic |
| Size | 6 x 6 in. |
| Temperature (Metric) | Up to 450°C |
| Plug Type | EU-Style |
| No. of Positions | 1 |
| Shape | Square |
| Voltage | 230 V |
| Type | Hot Plate |
| Color | Blue |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.