Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Stuart Digital Hot Plates

Catalog No. 11475036
Change view
Click to view available options
Top Plate Material:
Aluminum
Ceramic
Plug Type:
EU-Style
US-Style
Color:
Blue
White
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material Plug Type Color
11-475-036 Ceramic US-Style White
11-475-029 Aluminum EU-Style Blue
11-475-031 Aluminum EU-Style White
11-475-035 Ceramic EU-Style Blue
11-475-037 Ceramic EU-Style White
11-475-028 Aluminum US-Style Blue
11-475-030 Aluminum US-Style White
11-475-034 Ceramic US-Style Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 11-475-036 Supplier Cole-Parmer™ Supplier No. 0480632
Add to Cart
Add to Cart

Custom designed hot plates provide accurate temperature control

  • Hot surface warning light flashes when plate temperature is above 50°C
  • Durable front panel resists spills and chemicals
  • LED display indicates actual surface temperature
  • Available in various plate surface, and body color configurations

Specifications

Top Plate Material Ceramic
Size 6 x 6 in.
Temperature (Metric) Up to 450°C
Plug Type US-Style
No. of Positions 1
Shape Square
Voltage 120 V
Type Hot Plate
Color White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.