Learn More
Description
- Innovative fingertip control even while wearing gloves
- Advanced brushless motor provides quiet and worry-free operation
- Sealed exterior keeps spills away for maintenance free operation
Specifications
Specifications
| Top Plate Material | Ceramic-coated Aluminum |
| Voltage | 230 V |
| Size | 135 mm dia. |
| Temperature (Metric) | 340°C |
| Frequency | 50 Hz |
| Type | Stirring Hotplate |
| Shape | Round |
| Max. Sample Load | 20 L |
| Plug Type | EU |
| No. of Positions | 1 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.