Learn More
Cole-Parmer™ Stuart Digital Stirring Hot Plates
Description
- Hot surface warning light flashes when plate temperature is above 50°C
- Durable front panel resists spills and chemicals
- Available in various interface, plate surface, and body color configurations
Specifications
Specifications
| Top Plate Material | Aluminum |
| Voltage | 120 V |
| Size | 6 x 6 in. |
| Temperature (Metric) | 325°C |
| Type | Stirring Hotplate |
| Shape | Square |
| Max. Sample Load | 15 L |
| Plug Type | US |
| No. of Positions | 1 |
| Max. Container Size | 15 L |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.