Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Stuart Digital Stirring Hot Plates

Catalog No. 11475054
Change view
Click to view available options
Plug Type:
EU
US
Top Plate Material:
Aluminum
Ceramic
Color:
Black
Blue
White
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Top Plate Material Color
11-475-054 US Aluminum White
11-475-053 EU Aluminum Blue
11-475-055 EU Aluminum White
11-475-059 EU Ceramic Blue
11-475-061 EU Ceramic White
11-475-052 US Aluminum Blue
11-475-058 US Ceramic Blue
11-475-060 US Ceramic White
11-475-057 EU Aluminum Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 11-475-054 Supplier Cole-Parmer™ Supplier No. 0480638
Add to Cart
Add to Cart

Custom designed stirring hot plates provide accurate stirring and temperature control

  • Hot surface warning light flashes when plate temperature is above 50°C
  • Durable front panel resists spills and chemicals
  • Available in various interface, plate surface, and body color configurations

Specifications

Top Plate Material Aluminum
Voltage 120 V
Size 6 x 6 in.
Temperature (Metric) 325°C
Type Stirring Hotplate
Shape Square
Max. Sample Load 15 L
Plug Type US
No. of Positions 1
Max. Container Size 15 L
Stirring Range 50 to 1400 rpm
Warranty 3 Years
Display Digital
Color White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.