Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DR Instruments Student Dissecting Kit with Case
SDPSCI_ED

Catalog No. s06843
Change view
Click to view available options
Case Material:
Plastic
Vinyl
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Case Material
S06843 Plastic
S06831 Vinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options

California Proposition 65 WARNING: Cancer and Reproductive Harm

Catalog No. S06843 Supplier DR Instruments Supplier No. 65PC
Add to Cart
Add to Cart

California Proposition 65 WARNING: Cancer and Reproductive Harm

Complete Student Dissecting Kit with Case for use in the lab or in-class dissection.

Kit with Black Vinyl Case:

  • Dissecting scissors, 4.5 in.
  • Dissecting forceps, 4.5 in. Stainless Steel
  • Dissecting scalpel, Stainless Steel, Super Sharp
  • Two dissecting teasing needles (one angular, one straight) with plastic handles
  • Glass dropper with rubber bulb
  • Plastic ruler, 6 in.
  • Leatherette case with 6 loops

Kit with See-Through Plastic Case:

  • Dissecting scissors, 4.5 in.
  • Dissecting forceps, 4.5 in. chrome-plated
  • Dissecting scalpel, chrome-plated
  • Two dissecting teasing needles (one angular, one straight) with plastic handles
  • Plastic ruler, 6 in.
  • Hard see through top plastic case for storage

Specifications

Quantity 1 Ea.
Case Material Plastic
For Use With (Application) Complete dissection kits for use in the student lab
Product Type Student Dissecting Kit
Includes Plastic case, 4.5 in. dissecting scissors, 4.5 in. dissecting forceps chrome-plated, dissecting scalpel, chrome-plated, two dissecting teasing needles (one angular, one straight) with plastic handles, 6 in. plastic ruler
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.