Learn More
Description
Excellent resolution with high-quality optics for viewing specimens, rocks and leaves all at an affordable price. Suitable for grades 6 to 12.
Features:
- Binocular 45° inclined head with diopter adjustment on one ocular tube for comfort viewing
- Post mounted head rotates 180° and is adjustable for various working distances
- Paired 10x wide-field eyepieces (rubber eye guards included)
- Interpupillary distance adjustable 51mm to 75mm
- Objectives are achromatic, parcentered, parfocaled and color-coded
- Includes a black and white reversible stage plate and a frosted stage plate (95mm) with locked-on stage clips
- Rack and pinion focusing with safety stop and tension adjustment
- Upper and lower LED illumination with on/off switch mounted on base
- Rugged all metal construction
- 3-wire safety cord
- Vinyl dustcover and instruction manual included
- Shipping information: 10 x 5 x 18 in. - 7lb.
Specifications
Specifications
| Magnification Power | 2X to 4X |
| Objective Types | Parcentered, Parfocaled, Achromatic, Color-coded |
| Grade | 6 to 12 |
| Product Type | Microscope |
| Head Style | Binocular, 45° inclined |
| Lighting Type | LED Upper and Lower |
| Eyepiece | WF 10X |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
