Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hoefer™ SUB10 Mini-Plus Submarine Combs
SDP

Catalog No. 03500729
Encompass
Encompass_Preferred
Change view
Click to view available options
No. of Wells:
8
10
12
16
20
Thickness (Metric):
0.1 cm
0.15 cm
0.2 cm
Width (Metric) Well:
0.3 cm
0.36 cm
0.55 cm
0.7 cm
0.9 cm
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Wells Thickness (Metric) Width (Metric) Well
03-500-729 20 0.2 cm 0.3 cm
03-500-721 12 0.1 cm 0.55 cm
03-500-728 20 0.15 cm 0.3 cm
03-500-720 10 0.2 cm 0.7 cm
03-500-716 8 0.15 cm 0.9 cm
03-500-725 16 0.15 cm 0.36 cm
03-500-715 8 0.1 cm 0.9 cm
03-500-722 12 0.15 cm 0.55 cm
03-500-726 16 0.2 cm 0.36 cm
03-500-723 12 0.2 cm 0.55 cm
03-500-719 10 0.15 cm 0.7 cm
03-500-727 20 0.1 cm 0.3 cm
03-500-717 8 0.2 cm 0.9 cm
03-500-724 16 0.1 cm 0.36 cm
03-500-718 10 0.1 cm 0.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 03-500-729 Supplier Hoefer™ Supplier No. SUB10C220MC
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accessories for SUB10 Mini-Plus Submarine

  • Ranges from 8, 10, 12, 16 and 20
  • 1, 1.5 and 2 mm Thickness
  • Size ranges from 3 to 9 mm Well Width
  • Min. 12, max. 80 μL Sample Volume

Specifications

For Use With (Equipment) SUB10 Mini plus Submarine Unit
Type Comb
No. of Wells 20
Thickness (English) 0.07 in.
Thickness (Metric) 0.2 cm
Volume (Fill) Metric 25 μL
Width (English) Well 0.11 in.
Width (Metric) Well 0.3 cm
Depth (English) Pan 0.19 in.
Depth (Metric) Pan 0.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.