Learn More
Specifications
Specifications
| Packaging | Natural Poly Bottle |
| Concentration or Composition Notes | 1000ppm |
| Equivalence | 1mL = 1mg SO42- |
| Physical Form | Liquid |
| Color | Colorless |
| Boiling Point | 100°C |
| Quantity | 500 mL |
| Chemical Name or Material | Sulfate Standard |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
