Learn More
Sulfuric Acid, DILUT-IT™ Analytical Concentrate, 1N, 1 equiv. = 49.04g H2SO4, J.T. Baker™
Shop All Avantor ProductsSpecifications
Specifications
| Packaging | Poly Ampoule |
| Specific Gravity | 1L = 1.40kg |
| Quantity | 1 Pk. |
| Grade | Laboratory |
| Chemical Name or Material | Sulfuric Acid, DILUT-IT™ Analytical Concentrate, 1N, 1 equiv. = 49.04g H2SO4 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.