Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Sun, Earth, and Moon Orbital Model PROMO
SCI_ED

Catalog No. S12895PM Shop All Eisco Products
Change view
Click to view available options
Height: 330 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S12895PM Height: 330 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S12895PM Supplier Eisco™ Supplier No. BD0075PROMO/DEL

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Multiple moving axis on this gear driven Sun, Earth, and Moon Orbital Model demonstrate daylight, night, seasons and phases of moon.

  • Mechanical gear-driven model
  • Multiple moving axis to demonstrate daylight, night, seasons and phases of the moon
  • 12 V light bulb inside sun demonstrates sunlight on moon and earth
  • Base labeled with the months of the year and seasons for each hemisphere
  • Requires 2 AA batteries, not included

Specifications

Height (Metric) 330 mm
Height (English) 13 in.
Product Type Sun, Earth and Moon Model
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.