Learn More
Thermo Scientific™ SUN-SRi™ Luer-LOCK Syringes
Description
- Chemically resistant, inert polypropylene and polyethylene
- No rubber plunger seals or silicone lubricants that may cause sample contamination
- Bulk packaged, non sterile-no paper wrap waste
- Luer-LOCK™ connection
Specifications
Specifications
| Material | Plastic |
| Product Type | Luer-lok Syringe |
| Disposable | Single-use |
| Graduations | 0.5 mL |
| Volume (Metric) | 10 mL |
| Needle Point Style | Centered |
| Connection Type | Luer Lock |
| Sterility | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.