Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ Luer-LOCK Syringes
GSA_VA

Catalog No. 14823396
Change view
Click to view available options
Volume (Metric):
3 mL
5 mL
10 mL
Sterility:
Non-sterile
Sterile
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility
14-823-396 3 mL Non-sterile
14-823-260 5 mL Non-sterile
22-034510 10 mL Non-sterile
14-823-221 10 mL Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 14-823-396 Supplier Thermo Scientific™ Supplier No. 501 370
Add to Cart
Add to Cart
This item is not returnable. View return policy

Offered in a range of sizes, from 2mL to 20mL, sterile and non-sterile.

  • Chemically resistant, inert polypropylene and polyethylene
  • No rubber plunger seals or silicone lubricants that may cause sample contamination
  • Bulk packaged, non sterile-no paper wrap waste
  • Luer-LOCK™ connection

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Material Plastic
Product Type Luer-lok Syringe
Disposable Single-use
Volume (Metric) 3 mL
Needle Point Style Centered
Connection Type Luer Lock
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.