Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ Luer-Slip Syringes

Catalog No. 14823259
Change view
Click to view available options
Volume (Metric):
10 mL
50 mL
Graduations:
0.5 mL
2 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations
14-823-259 50 mL 2 mL
22-314385 10 mL 0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-823-259 Supplier Thermo Scientific™ Supplier No. 400 020

Thermo Scientific Luer Syringes offer easy, accurate and reproducible injections for a variety of volumes.

TRUSTED_SUSTAINABILITY

Specifications

Material Plastic
Product Type Luer-slip Syringe
Disposable Single-use
Graduations 2 mL
Volume (Metric) 50 mL
Connection Type Leur Slip
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.