Learn More
Thermo Scientific™ SUN-SRi™ Titan 30mm Syringe Filters
Description
- Color-coded housing allows for easy identification of membrane
- Most 30mm filters have a 1 micron glass pre-filter
- For sample volumes of 2mL to 100mL
- Retention volume <115μL
- Maximum operating temperature: 100°C autoclave at 125°C for 15 min.
- Maximum operating pressure approximately 100 psi
Specifications
Specifications
| Color | Blue |
| Color Code | Blue |
| Material | PTFE |
| Pore Size | 0.2 μm |
| Housing Material | Banded and Color-coded Polypropylene |
| Product Line | Titan3 |
| Quantity | 500/Cs. |
| Type | Syringe Filter |
| Volume (Metric) | 2 to 100 mL |
| Diameter (Metric) | 30 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.