Learn More
Thermo Scientific™ SUN-SRi™ Unassembled 12 x 32mm Polypropylene Vials
Description
Includes
- 250μL, 300μL, or 500μL nominal volume, 12 × 32mm natural polypropylene MicroVials
- 250μL capacity vials have a choice of aluminum seals with PTFE/red rubber septa or orange snap caps with PTFE/silicone septa; all others have aluminum seals with PTFE/red rubber septa
- Closures preassembled to save time during sample preparation and minimize contamination
- Conveniently packaged in benchtop storage units
Specifications
Specifications
| Diameter (English) Outer | 0.47 in. |
| Diameter (Metric) Outer | 12 mm |
| Material | Polypropylene |
| Volume (Metric) | 500 μL |
| Height (English) | 1.25 in. |
| Closure Material | Aluminum |
| Closure Type | Crimp Cap |
| Height (Metric) | 32 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.