Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Supel-Q™ PLOT Capillary GC Column, df 15 μm

Catalog No. 111003194 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-100-3194 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-3194 Supplier MilliporeSigma™ Supelco™ Supplier No. 24242
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Porous-layer open-tubular (PLOT) columns are a powerful tool used in gas chromatography for analysis of fixed gases, light hydrocarbons and volatile solvents. They are mostly preferred over traditional columns.

Supel-Q™ PLOT fused silica capillary column was used with headspace SPME-GC, used for analysis of cyanide in blood. It may also be used as an extraction device, with SPME coupled with liquid chromatography-tandem mass spectrometry (LC/MS/MS), for the determination of five estrogens, estrone, 17-β-estradiol, estriol, ethynyl estradiol, and diethylstilbestrol in environmental waters. Furthermore, it may also be used to separate water from volatile organic compounds (VOCs) in direct aqueous injection-gas chromatography/mass spectrometry (DAI-GC/MS) method, used for trace analysis of VOCs.
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 15 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Polar
USP Type None
Stationary Phase Divinylbenzene
Type Capillary GC
Diameter (Metric) Inner 0.32 mm
Product Line Supel-Q
Max. Temperature (Metric) Subambient to 250°C (isothermal or programmed)
Temperature Range (Metric) Subambient to 250°C
Show More Show Less

Supel-Q is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.