Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Supelcarb™ HC Hydrocarbon Trap

Catalog No. 111003480 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Capacity (Metric):
120 cc
750 cc
Size:
1/2 in.
1/4 in.
1/8 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Size
11-100-3480 750 cc 1/2 in.
11-100-4069 120 cc 1/8 in.
11-100-4070 120 cc 1/4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-100-3480 Supplier MilliporeSigma™ Supelco™ Supplier No. 24565
Add to Cart
Add to Cart

The best trap available for removing hydrocarbons and other organics from carrier, fuel, air, and other gas streams

  • Primarily used for trapping hydrocarbons
  • Used in GC for carrier gas purification
  • Removes organics from carrier gases, air, and hydrogen
  • Adsorbent has twice the trapping ability of activated charcoal
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 750 cc
Product Line Supelcarb
Type Hydrocarbon Trap
For Use With (Application) Removing Hydrocarbons and Other Organics From Carrier, Fuel, Air, and Other Gas Streams
Size 1/2 in.
Length (English) 16.5 in.
Length (Metric) 41.9 cm
Diameter (English) Outer 2 5/16 in.
Diameter (Metric) Outer 59 mm

Supelcarb is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.